Pros, Join Our TradeMaster Program!
Description
  • Guaranteed for 10,000 hours of life under normal operating conditions
  • Operating life of 94% at 60,000 hours
  • Rated Frequency: 50/60 Hz
  • Applied Standard: UL-810; CSA22.2 No190, IEC60252
  • Meets 10,000AFC safety requirement per UL-810
  • Capacitance Tolerance +/-5%
  • Permissible Temperature: -40°C to +70°C
  • Individually Packaged
  • Withstanding Voltage test
  • Between Terminals: Rated Voltage X 1.75VAC, 10sec
  • Between Terminals and Case: Rated Voltage X 2+1000VAC, 60sec
  • Maximum Permissible Voltage: 110% of the rated voltage
  • Maximum Permissible Current: 130% of the rated current
  • Oil Filled; Non PCB
  • 1/4” quick connect terminal
Read more
Manuals (1)
Specs
MFD:
7.5
Voltage:
370v
Shape:
Oval
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    2 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.