1P, 1 HP Ivory Toggle Switch, 20A (120V)
Hover image to zoom

1P, 1 HP Ivory Toggle Switch, 20A (120V)

SKU:
620-601
Rating:
(0)
Q&A:
(0)
1P, 1 HP Ivory Toggle Switch, 20A (120V)
Hover image to zoom
$6.61 each
BOX UP & SAVE 2%
$64.50 box of 10
$6.45 each
In Stock
In Stock
Get 5 Mon, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Color icon
Ivory
Horse Power icon
1 HP
Amperage icon
20 Amps
Voltage icon
120v

Specs

Product Type:

Switch/Plug Combo

Color:

Ivory

Horse Power:

1

Amperage:

20

Voltage:

120v

Poles:

1

Application:

Light Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy