Pros, Join Our TradeMaster Program!
Description
Applications include: air conditioning and refrigeration condensate drains, condensate pump discharge lines and humidifier overflows.
  • Non-toxic clear vinyl chloride
  • Maximum service temperature 140° F (60° C)
  • Extra rigid design resists crimping and kinking due to durometer value of 78-80 (shore A)
Read more
Manuals (1)
Specs
Application:
HVAC
Min. ID:
.242"
Max. ID:
.258"
ID:
.250"
Outside Diameter:
.360"
Length:
100 ft.
Wall Thickness:
.055"
Material:
Vinyl
Product Type:
Vinyl Tubing
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.