Pros, Join Our TradeMaster Program!
Description
The DiversiTech self-drilling gypsum wallboard anchors pre-drill precise holes into gypsum wallboard with no special tools required.

Product Features
  • Quick and easy installation with a #2 or #3 Phillips screwdriver, slotted driver, or power driver
  • Plastic plugs and toggles are easily replaced with the deep threaded products
  • Full range to cover all wall-fastening applications
  • Available in corrostion-resistant and non-conductive white nylon
  • Low-pro!le head that can be easily backed out
  • They provide strong engagement in 3/4", 1/2", and 5/8" gypsum wallboard
  • Supplied with combo head screws
  • Audible click lets you know when the anchor is firmly set

Specifications
  • High pullout load
  • Material: high-strength, fiber-reinforced nylon and zinc
  • Max Fixture: 7321X- 5/8”
Hide Description
Manuals (1)
Specs
Size:

2-1/8"

Product Type:

Self-Drilling Anchor

Anchor Size:

#8

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.