Pros, Join Our TradeMaster Program!
Description
Non Metallic Liquidtight Connectors, 1-1/4" Straight Connector for use with metallic and non-metallic liquid tite conduit, Type B. Provides smooth connection with no sharp edges to strip or damage wire. Wiring easily pulls through. U. L. Listed. C.U.L. Listed.
Hide Description
Specs
Size:

1-1/4"

Color:

Gray

Material:

Nylon

Product Type:

Connector

Angle:

Straight

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.