Pros, Join Our TradeMaster Program!
Description
Product Features
  • Adjusts from 6 seconds to 8 minutes.
  • Spin-proof knob.
  • Works with 24, 120 or 240 VAC control circuits.
  • Supports up to 1.5 Amps.
  • Two wire hookup for easy installation.
  • Solid state with quick disconnect terminals.
  • Mounts with one self-tapping screw.
  • Conformal coated circuitry protects against moisture and shock.
  • UR recognized for USA and Canada.
  • Works with anticipator type thermostats.
Read more
Specs
Product Type:
Delay on Break
Amperage:
1.5
Features:
Terminal Lead
×
Happy Memorial Day!
Special Hours
Our Customer Support is closed today in honor of Memorial Day. We will be back tomorrow to answer your questions.
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.