Pros, Join Our TradeMaster Program!
Description
Product Features
  • Ideal for random starting of multiple units.
  • Adjusts from 6 seconds to 8 minutes.
  • Spin proof knob.
  • Works with 24, 120 or 240 VAC control circuits.
  • Supports up to 1.5 Amps.
  • Two wire hookup for easy installation.
  • Solid state with quick-disconnect terminals.
  • Mounts with one self-tapping screw.
  • Conformal coated circuitry protects against moisture and shock.
  • UR recognized for US and Canada.
  • Works with anticipator type thermostats.
Hide Description
Specs
Product Type:

Delay on Make

Amperage:

1.5

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.