Pros, Join Our TradeMaster Program!
Description
Fused model designed with fuses in pull-out handle for easy replacement. The line, load, and ground terminals are aligned for ease of wiring. This product has a reversible door which opens to either the left or right. The side open door opens more than 180 degrees for maximum access and has a full dead front. The fused models have indicator lights for blown fuses. This is rain tight and sleet resistant. The UL Listed number is IRF9, NEMA Type 3R and the US Patent is 6,630,637

Specifications:
  • Product: DiversiTech Pull-out Disconnect Switch: DDS-30
  • Application: HVAC circuitry
  • Power Rating: 30A (DDS-30) or 60A at 240VAC, 10 horsepower max
  • Indoor/Outdoor Use: Indoor/Outdoor
  • Package Medium: Metal case with 180 degree opening door
  • Advantages: Convenient design allows for easy access to controls via wide-opening, reversible door with full dead front. Fused models benet from having fuses located in easy pull-out handle with indicator lights for blown fuses. Line, load, and ground terminals aligned for easy wiring. EDS-60U Low-prole model also available for tighter spaces.
  • Hazmat Hazard: None
Read more
Manuals (1)
Specs
Product Type:
Disconnect Box
Type:
Fused
Opening:
Side
Amperage:
30
Voltage:
120v
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.