Shop Grundfos
3" Two Piece Heat Pump Riser (Black)
Magnifying glass
Hover image to zoom

3" Two Piece Heat Pump Riser (Black)

SKU:
HPR-3-2P
Rating:
(1)
Q&A:
(0)
3" Two Piece Heat Pump Riser (Black)
Magnifying glass
Hover image to zoom
$4.45 each
In Stock
In Stock
Get 310 Tue, Mar 25
More Available
Fast Track Logo
Order by 6PM, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Gray
Product Highlight: Size
3"

Description

HPR-3-2P is a two piece 3 in. gray heat pump riser that provides 3 in. of elevation for condensers, heat pumps, and air handlers. Heat pump risers are most commonly used to lift heat pumps above the snow line. This helps prevent damage to the coils caused by ice build up from drainage of condensate when operating in heat pump mode. 


Features:

  • Provides the desired elevation for condensers, heat pumps, and air handlers
  • HPR-EXT 4 in. extension can also be added
  • Butyl mastic on the top and bottom guarantees no slipping and reduced vibration and noise
  • Sturdy design, four risers can handle up to 2,000 lb. uniform load
  • Environmentally friendly, molded from recycled polypropylene material
  • Unaffected by UV exposure or extreme weather
  • Can be used indoors or outdoors
  • Made in the USA

Specs

Product Type:

Riser

Color:

Gray

Size:

3"

Application:

Heat Pump

Capacity (lbs):

500 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy