Pros, Join Our TradeMaster Program!
Description
**Note:** Image may not be exact representation of item.

This Rotom ECM unit bearing motor is designed to replace the 6, 9 or 12 watts PSC and shaded pole motors in refrigeration equipments. It is flexible and can be installed with the traditional 3 point mount or the newer 4 point mount found in Hussmann motors.

Unit Bearing, Totally Enclosed, Refrigeration Motor, 6W,9W,12W, 115V, 0.2A, 1550 RPM, 1 SP, C.W.

Features:
  • Constant speed program works to maintain speed even in restricted airflow situations
  • 15" Leads with Lyall plug
  • Cast iron
  • Vertical up or horizo
  • Suitable for use in evaporator and condenser applications
  • Oil Rated -20°F to 120°F
  • 5 drilled and tapped mounting holes allows for standard 3-hole and Hussmann 4-hole mounting.
  • Leg Mount features four drilled & tapped mounting holes on each side


Read more
Specs
Product Type:
Unit Bearing Motor
Refrigeration Motor
Type:
Shaded Pole
Voltage:
115v
Amperage:
0.2
Enclosure Type:
Totally Enclosed
RPM:
1550
Rotation:
CW
Wattage:
12
9
6
Frame:
51
Speeds:
1
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.