Pros, Join Our TradeMaster Program!
Description
The most compact of the STX series offering, the Surge-Trap Type 1 STXH meets requirements for UL1449 4th Edition and is suitable for any 120/240VAC split phase application. The STXH Series SPD features TPMOV technology inside making it the safest product available in its category. Its compact size, performance, and reliability are especially ideal for HVAC applications and direct mounting to air condition disconnect switches.

Features:
  • Designed with the industry leading Mersen TPMOV Technology
  • Compact footprint designed to mate with AC Disconnect Switches
  • LE status indicator (ON = Good, OFF = Replace)
  • NEMA 4X enclosure for outdoor or indoor use
  • Fits 1/2" knockouts with 18" leads for easy installation
  • For use in ANSI/UL Type 1 or 2 SPD installations
  • 3 Modes of Protection (L-N, L-L)
  • 3-year warranty
Read more
Manuals (2)
Specs
Product Type:
Surge Protector
Voltage:
120/240v
Enclosure Type:
NEMA 4
Phase:
Split
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.