Pros, Join Our TradeMaster Program!
Description
The most popular range in the STX series offering, the Surge-Trap Type 1 STXR meets requirements for UL1449 4th Edition and is ideal for the replacement of obsolete surge arrestors. The STXR Series SPDs feature TPMOV technology inside, making them the safest product available. With a small, compact design and line or load installation flexibility, the STXR series is the perfect fit for branch panel and/or individual equipment protection.

Features:
  • Designed with the industry leading Mersen TPMOV® Technology
  • LED status indicator (ON = Good, OFF = Replace)
  • NEMA 4X enclosure for outdoor or indoor use
  • Fits 3/4" knockouts with 3" leads for easy installation
  • Optional mounting bracket for surface mount applications
  • Optional audible alarm and remote dry contacts
  • For use in ANSI/UL Type 1 or 2 SPD installations
  • Up to 10 modes of Protection (L-N, L-L, L-G optional, N-G optional)
  • 5-year warranty
Read more
Manuals (2)
Specs
Product Type:
Surge Protector
Voltage:
480v
Enclosure Type:
NEMA 4
Phase:
3
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.