Pros, Join Our TradeMaster Program!
Description
This portable outdoor gas connector is 1/2 inch diameter x 12 feet and is utilized in outdoor gas appliance connections to install portable gas appliances to the gas supply piping. This connector simplifies the installation of these outdoor appliances by allowing them to be moved to different locations in an outdoor living space. This connector consists of PVC coated stainless steel construction with quick disconnect fitting.

Product Features
  • Easy to install
  • For outdoor use
  • Portable
  • CSA certified
Specifications
  • Body Material: Stainless Steel
  • Coating: PVC
  • Lead Free: Not In Scope
  • Inner Diameter: 1/2"
  • Length: 12 ft
  • Outer Diameter: 5/8"
Hide Description
Manuals (1)
Specs
Length (Inches):

144"

Connection Type:

FPT x FPT

Size:

1/2"

ID:

1/2"

Coating:

PVC

Material:

Stainless Steel

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.