Pros, Join Our TradeMaster Program!
Description
Note: Image is not an exact representation of item

Product Description
Lead Free Gas Tankless Water Heater Kit, 3/4 IN Single Union Valve Set, 24 IN Gray PVC Coated UltraFlow Gas Connector, 3/4 IN Full Port Gas Ball Valve

This lead free tankless water heater connection kit is designed to simplify the installation, maintenance and operation of gas tankless water heaters. This kit includes hot and cold water valve set with single union connections and 3/4 inch FPT relief valve port in the hot water supply valve. It also includes a 24 inch Gray PVC Coated ULTRAflow (TM) high BTU gas connector that has a permanent antimicrobial coating that protects against abuse and environmental factors and 3/4 inch full port gas ball valve. The gas connector complies with CSA ANSI Z21.24/CSA 6.10 and ANSI Z21.75/CSA 6.27 approvals.

Features:
  • 3/4" FPT / Sweat unions for connection to water lines (75 Model)
  • 3/4" FPT connection to water lines (75F Model)
  • Full port, 1/4 turn ball valves with color-coded tee handles and union for fast identification
  • Integrated 1/4 turn purge and drain valve allows for fast and easy testing and maintenance
  • Pressure Relief Valve
  • Valve set replaces up to 18 fittings and 16 connections used in typical tankless water heater installations
  • Staggered connection points for ease of installation and access
  • No additional adapters required
  • NSF / ANSI 61 Certified
  • 600 WOG Rated
Read more
Manuals (2)
Specs
Length (Inches):
24"
Connection Size:
3/4"
Connection Type:
FPT x FPT
Material:
PTFE
Copper Silicon Alloy
Brass
Pressure Rating:
125 psi
Gas Type:
Liquid Propane
Natural Gas
Coating:
PVC
Lead Free:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.