Apply to be a TradeMaster!
D-neo Toilet Seat (white)
Magnifying glass
Hover image to zoom

D-neo Toilet Seat (white)

Brand:
Duravit
SKU:
0021610000
Rating:
(0)
Q&A:
(0)
D-neo Toilet Seat (white)
Magnifying glass
Hover image to zoom
$80.81 each
In Stock
In Stock
Get 1 Wed, Apr 23
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Plastic
Product Highlight: Finish
White

Description

Add elegance to your lavatory with this product. This toilet seat is constructed from robust plastic to ensure sturdiness. Its white finish makes the seat and cover look sophisticated.


  • Round-front toilet seat with lid designed to complement a wide variety of round-front toilet designs
  • Constructed from plastic for reliability
  • Coordinates with products from the D-Neo line seamlessly
  • Covered under Duravit's 1-year warranty

Specs

Material:

Plastic

Product Type:

Toilet Seat

Finish:

White

Country of Origin:

Egypt

Application:

Bathroom

Contact

+
Help Face

Happy Easter!

Our Customer Support is closed today in honor of the holiday. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
12am12:00am
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy