Pros, Join Our TradeMaster Program!
Description
Adjustable Air Flow Switch w/ Stainless Steel Vane (400-1600 FPM)

Product Features
  • The Model 530 air flow switch provides excellent sensitivity and reliability at a very reasonable price.
  • Quality features include a rugged die cast body, stainless steel vane and SPDT snap switch.
  • Unit is field adjustable from 400-1600 FPM.
  • Mounting is fast and simple, with only two screws needed.
  • Vane fits 6" or larger ducts
Hide Description
Specs
Product Type:

Air Flow Switch

Application:

Air Flow

Type:

Adjustable

Amperage:

15

Mount:

Horizontal

Switch:

SPDT

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.