BMPLUS 5000 Control Panel

SKU:
BMPLUS-5000
Rating:
(3)
Q&A:
(0)
BMPLUS 5000 Control Panel
Hover image to zoom

BMPLUS 5000 Control Panel

SKU:
BMPLUS-5000
Rating:
(3)
Q&A:
(0)
$309.57 each
In Stock
In Stock
Get 3 Wed, Feb 8
More Available
Fast Track Logo
Order by 4PM, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Zones icon
5
Stages icon
2 Heat/2 Cool
Voltage icon
24v
Description
The BMPlus Zone Control System allows you to easily upgrade an inefficient single zone HVAC system, into a Multi-zone, Energy savings, Comfort producing, HVAC system. The Superior Design, Intuitive Firmware, Simple Setup Options, Easy to Understand wiring and Backwards Compatibility, makes the BMPlus Zoning system the Contractors dream. Combined with EWC Motorized Dampers and any off-the-shelf Thermostats, EWC Controls sets another high standard in the residential & light commercial Forced Air Zoning Industry.
Specs
Product Type:

Control Panel

Zones:

5

Stages:

2 Heat/2 Cool

Features:

Built-In Timers

LED Display

Changeover:

Auto

Voltage:

24v

Input Voltage:

19-30 VAC (60 Hz)

Operating Temp Range:

-20°F - 160°F

Humidity Range:

0 to 95% RH (Non Condensing)

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy