Apply to be a TradeMaster!
22" x 12" ND-RSD Motorized Spring Return Damper (Normally Closed)
Magnifying glass
Hover image to zoom

22" x 12" ND-RSD Motorized Spring Return Damper (Normally Closed)

SKU:
22X12ND-RSD-NC
Rating:
(7)
Q&A:
(0)
22" x 12" ND-RSD Motorized Spring Return Damper (Normally Closed)
Magnifying glass
Hover image to zoom
$232.05 each
Backorder
Backorder
Get it Thu, Feb 20 - Thu, Mar 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
22" x 12"
Product Highlight: Shape
Rectangular
Product Highlight: Voltage
24v
Product Highlight: Position
Normally Closed

Description

The ND series of Ultra-Zone dampers was designed with the installer and homeowner in mind. With a sturdier frame, the damper installs in the duct much faster and easier and the nylon bushings insure quieter operation. This is a feature that homeowners will never hear about! Quieter operation and a longer life motor equals NO call backs.
ND-RSD series dampers come with a spring return style motor.

Features:
  • Heavy Duty Frame
  • Nylon Bushings for Quieter Operation
  • Revolutionary Motor with greater Reliability
  • Low Leakage
  • Simple 3-wire Hook-up

  • Specs

    Size:

    22" x 12"

    Position:

    Normally Closed

    Voltage:

    24v

    Motor:

    Spring Return

    Shape:

    Rectangular

    Wires to Motor:

    2

    Motor Mount:

    Side

    Application:

    Air Quality

    Contact

    +
    Help Face

    Questions?

    Our Customer Support will be opening late today. We apologize for any inconvenience
    Call or text 888-757-4774
    Special Hours
    9am7:45pm
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy