Pros, Join Our TradeMaster Program!
Description
Note: Motor is always mounted on second dimension specified

Note: Please specify the unpowered state of ND-RSD dampers as "normally closed" or "normally open" when ordering

The ND series of Ultra-Zone dampers was designed with the installer and homeowner in mind. With a sturdier frame, the damper installs in the duct much faster and easier and the nylon bushings insure quieter operation. This is a feature that homeowners will never hear about! Quieter operation and a longer life motor equals NO call backs.
ND-RSD series dampers come with a spring return style motor.

Features:
  • Heavy Duty Frame
  • Nylon Bushings for Quieter Operation
  • Revolutionary Motor with greater Reliability
  • Low Leakage
  • Simple 3-wire Hook-up

  • Hide Description
    Manuals (1)
    Specs
    Size:
    14"
    30"
    30" x 14"
    Position:
    Normally Closed
    Voltage:
    24v
    Motor:
    Spring Return
    Shape:
    Rectangular
    Wires to Motor:
    2
    Motor Mount:
    Side
    Application:
    Air Quality
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Open Now:
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    6 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.