Pros, Join Our TradeMaster Program!
Description
Product Features
  • Eaton Freedom NEMA motor control starter
  • 1/3 hp at 115V,1 hp at 230V, 1-1/2 hp at 208,240V, 2 hp at 480,600V maximum horsepower
  • Starter w/C306 bi-metal OLR
  • 24V/60 Hz, 24V/50 Hz coil voltage
  • 9A
  • Three-pole
  • Size 00
Hide Description
Manuals (2)
Specs
Amperage:

9

Voltage:

24v

Poles:

3

Phase:

3

1

Hertz:

60/50

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.