Apply to be a TradeMaster!
Main product image of 2-Pole CH Thermal Magnetic Circuit Breaker (20A, 120/240V)
Magnifying glass
Hover image to zoom

2-Pole CH Thermal Magnetic Circuit Breaker (20A, 120/240V)

Brand:
Eaton
SKU:
CH220
Rating:
(1)
Q&A:
(0)
2-Pole CH Thermal Magnetic Circuit Breaker (20A, 120/240V)
Magnifying glass
Hover image to zoom
$51.15 each
In Stock
In Stock
Get 1 Thu, May 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120/240V

Description

Eaton CH thermal magnetic circuit breaker

HACR Rated. Two-Pole 120/240V Common Trip Requires Two 3/4-Inch Spaces.

Product Features
  • Type: Type CH 3/4-Inch standard circuit breaker
  • Wire Size: (1) #14-8 AWG, (2) #14-10 AWG Cu/Al
  • Circuit Breaker Type: CH
  • Used With: Type CH Loadcenters
  • Voltage Rating: 120/240 V
  • Amperage Rating: 20A
  • Number of Poles: Two-Pole
  • Interrupt Rating: 10 kAIC
  • Compliance: HACR Rated
  • Certifications: UL 489

Specs

Product Type:

Circuit Breaker

Amperage:

20

Voltage:

120/240V

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy