Pros, Join Our TradeMaster Program!
Description
The Eaton PSG Series of power supplies provides the perfect solution for 12 Vdc and 24 Vdc applications at an affordable price. Placing safety first, the PSG Series features IP20 finger-safe terminals and provides protection from overvoltage, overcurrent and overtemperature conditions. Designed for the highest reliability in all environments, the PSG Series offers a rugged aluminum housing, conformal coated electronics, Class I, Division 2 hazardous location ratings, all metal DIN rail mounting hardware and a 3-year standard warranty.

Product Features
  • General-purpose 12 Vdc and 24 Vdc adjustable output
  • 150% power boost for up to 5 s
  • Wide operating temperature range: –25 °C to +80 °C
  • Protection from overvoltage, overcurrent and overtemperature conditions
  • Rugged aluminum and plastic housings
  • Conformal coated electronics
  • Hazardous location Class I, Division 2 ratings
  • Redundancy modules
  • Buffer modules
  • NEC® Class II rating
  • Heavy-duty screw and fingersafe terminals
  • All metal DIN rail mounting hardware
  • DC OK LED indication
Read more
Manuals (2)
Specs
Product Type:
Power Supply
Poles:
1
Amperage:
10
Wattage:
240
Material:
Aluminum
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.