Pros, Join Our TradeMaster Program!
Description
Comes with:
  • Ecobee SmartThermostat with voice control
  • Thermostat mounting plate SmartSensor with detachable stand and adhesive wall-mount Install guide Quick-start guide Wire labels Screws and drywall plugs
  • 5-YEAR WARRANTY - with professional installation
  • The smart thermostat made for music - With Bluetooth wireless technology built inside and the ability to stream Spotify, it’s the smart thermostat that takes music seriously.
  • Advanced Alexa features - With Alexa Built-in, your voice can do more with Alexa Calling, Alexa Drop In (an intercom to speak between devices), and Alexa Messaging (voicemail between Alexa devices)
  • Experience improved Wi-Fi - With 5GHz support and a quad-core processor. Supercharged with the power you’d expect from your smartphone, not your thermostat.
  • Enhance the way you experience comfort - Includes a SmartSensor to keep important rooms comfortable by adjusting your thermostat based on occupancy and temperature
  • Control from anywhere - Amplify the power of your voice with Alexa built-in
  • The easy way to have a lasting impact - By reducing wasted energy in your home, you could save up to 23% annually on your heating and cooling costs
  • Easily install it yourself - Fast, easy installation you can do yourself. Use our handy step-by-step guide on the ecobee app
  • Works with your favorite smart home systems - Works with Amazon Alexa, Apple HomeKit, Google Assistant, Samsung SmartThings, and IFTTT
Hide Description
Specs
Application:

Gas oil electric

Multi-Stage (Heat/Cool)

Heat Pump

Display:

3.5" full-color LCD touch screen 320 x 480 pixel display

User Interface:

Touchscreen

Programmability:

Programmable

7 Day

Changeover:

Auto

Stages:

4 Heat/2 Cool Heat Pump

Features:

Dual Fuel

Voice Control

Wifi

Amazon Alexa Enabled

Power Supply:

24 VAC

Mount:

Horizontal

Humidity Control:

Yes

Wireless:

Yes

Voltage:

24v

Power Consumption:

<3.5VA

Warranty:

5 Years

Temperature Range (F):

32°F to 130°F

Operating Humidity:

5 to 95% RH non-condensing

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.