Pros, Join Our TradeMaster Program!
Description
Product Features
  • Plug fuse
  • Time delay
  • 10A
  • 125 Vac
  • 10 kAIC (RMS Symmetrical) interrupt rating
  • Threaded mount
  • Duel element
  • Plastic body
  • Brass threads
  • Edison base
Hide Description
Manuals (1)
Specs
Product Type:

Fuse

Voltage:

125v

Amperage:

10

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.