Pros, Join Our TradeMaster Program!
Description
Bussmann series T600 fuse blocks are open fuse blocks for use with Class T fuses up to 600 amps in various pole configurations from 1- to 3-poles. T600 blocks use Bussmann series JJS fuses. Product Features
  • Volts: 600 V
  • Amps: Up to 600A
  • Withstand rating: 200kA RMS Sym
Hide Description
Manuals (1)
Specs
Product Type:

Fuse

Voltage:

600v

Amperage:

30

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.