Apply to be a TradeMaster!
ProAdvantage Thermostatic Tankless Water Heater 9.5kW (240V)
Hover image to zoom

ProAdvantage Thermostatic Tankless Water Heater 9.5kW (240V)

Brand:
Eemax
SKU:
PA010240T
Rating:
(0)
Q&A:
(0)
ProAdvantage Thermostatic Tankless Water Heater 9.5kW (240V)
Hover image to zoom
$642.00 each
Backorder
Backorder
Get it Tue, Apr 25 - Tue, May 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
240v
Max Pressure (PSI) icon
150 PSI

Description

ProAdvantage Thermostatic Tankless Water Heater 9.5kW (240V)

Specifications
  • Digital microprocessing temperature for stable output
  • Flow switch activates heater only on-demand
  • Power: 9.5kW
  • Volts: 240V
  • Phase: 1

Specs

Kilowatts (KW):

7.5

Voltage:

240v

Max Operating Temp:

140°F

Min Operating Pressure (PSI):

35

Max Pressure (PSI):

150

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy