TM_Acquisition-S
740 BTU Compressor Refrigeration 1/4 HP (115V)
Hover image to zoom

740 BTU Compressor Refrigeration 1/4 HP (115V)

Brand:
Embraco
SKU:
FF8.5HBK1
Rating:
(0)
Q&A:
(0)
740 BTU Compressor Refrigeration 1/4 HP (115V)
Hover image to zoom
$342.70 each
Backorder
Backorder
Get it Tue, Oct 24 - Tue, Oct 31
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Capacity (BTU) icon
740 BTU Capacity
Horse Power icon
1/4 HP
Voltage icon
115V
Refrigerant Type icon
R-134A

Description

740 BTU Compressor Refrigeration 1/4 HP (115V)

Features:
  • Direct replacement compressors for Whirlpool, GE and Electrolux appliances.
  • Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines and other refrigeration equipment.

Replaces:
  • Tecumseh - AE1380Y, AE3430Y, AE4430Y, AEA3425YXA, AEA3430YXA, AEA4430YXA, AZ0370YXA, & TP1370Y
  • Whirlpool - EGY70HLP & EGY70HLP1
  • Copeland - AF05C1E-SAA (LST)

Specs

Product Type:

Compressor

Capacity (BTU):

740

Horse Power:

1/4

Voltage:

115V

Phase:

1

Hertz:

60

Refrigerant Type:

R-134A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy