TM_Acquisition-S
1486 BTU Compressor Refrigeration 1/3 HP (115V)
Hover image to zoom

1486 BTU Compressor Refrigeration 1/3 HP (115V)

Brand:
Embraco
SKU:
FFI10HBX1
Rating:
(16)
Q&A:
(1)
1486 BTU Compressor Refrigeration 1/3 HP (115V)
Hover image to zoom
$209.87 each
In Stock
In Stock
Get 60 Wed, Oct 4
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Capacity (BTU) icon
1486 BTU Capacity
Horse Power icon
1/3 HP
Voltage icon
115V
Refrigerant Type icon
R-134A

Description

1486 BTU Compressor Refrigeration 1/3 HP (115V)

Features:
  • Direct replacement compressors for Whirlpool, GE and Electrolux appliances.
  • Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines and other refrigeration equipment.

Specs

Product Type:

Compressor

Capacity (BTU):

1486

Horse Power:

1/3

Voltage:

115V

Phase:

1

Hertz:

60

Refrigerant Type:

R-134A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy