Pros, Join Our TradeMaster Program!
Description
  • Oil and heat resistant
  • Ideal for Pulsing loads - All Browning Banded Belts provide the belt solution for pulsing/shock loads and the demands of the aggregate industry. The Banding material aids in preventing material from getting between the sheave and belts.
  • Eliminates the possibility of belt turnover on narrow and long centers - Banded Belts assure all belts within the drive run in uniformity to the sheaves without any possibility of belt turnover, even when centers are very long.
  • Cross Section: 21/32 x 7/16
  • Read more
    Specs
    Belt Type:
    Gripband
    Pitch:
    121.8
    Outside Length:
    120"
    Max Operating Temp:
    140°F
    Color:
    Black
    Construction Type:
    Wrapped & Banded
    Standards Met:
    RMA
    Material:
    Neoprene
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.