TM_Acquisition-S
3/8" ODF EK16-Series Liquid line Filter Drier (16 Cubic Inches)
Hover image to zoom

3/8" ODF EK16-Series Liquid line Filter Drier (16 Cubic Inches)

SKU:
047614
Rating:
(0)
Q&A:
(0)
3/8" ODF EK16-Series Liquid line Filter Drier (16 Cubic Inches)
Hover image to zoom
$22.57 each
In Stock
In Stock
Get 108 Fri, Oct 6
More Available
Fast Track Logo
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Connection Size icon
3/8" Connection
Connection Type icon
ODF Connection
Refrigerant Type icon
R-410A, R-134A, R-12, R-404A, R-22, R-507

Description

3/8" ODF EK16-Series Liquid line Filter Drier

The EK Liquid Line Filter Drier is a premium compacted bead Filter Drier with a 20 micron outlet pad for maximum filtration. The EK is a premium universal replacement liquid line Filter Drier for CFC, HCFC and HFC refrigerants including R-12, R-134a, R-22, R-404A, R-407C, R-410A, R-500, R-502, and R-507..

Features:
  • Filtration first for more effective use of surface area of desiccant
  • High moisture and acid removal capacity
  • Solid copper connections
  • Corrosion resistant epoxy powder paint finish
  • Approved for POE oils with Copeland? compressors
  • Shock resistant steel shell construction

Specifications:
  • Desiccant blend - optimized for high water capacity and acid capacity
  • Filtration: 20 microns
  • Maximum working pressure: 680 psig
  • UL/CUL file number: SA 3124

Specs

Product Type:

Filter Drier

Connection Size:

3/8"

Connection Type:

ODF

Cubic Inches:

16

Type:

Liquid Line

Max. Working Pressure:

680 PSI

Micron Rating:

20

Refrigerant Type:

R-410A

R-134A

R-12

R-404A

R-22

R-507

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy