Pros, Join Our TradeMaster Program!
Description
7/8" ODF 240RA9T5-Series 2-Way Normally Closed Standard Diaphragm Valve

The 240RA is a 2-way, normally closed diaphragm valve. 240RA valves are used for liquid, suction, and hot gas service.

Features:
  • One coil ? ts all valve sizes
  • Can be brazed into the line without disassembly
  • PTFE diaphragm for high temperature applications
  • Extended ends for easy installation (standard)
  • Long-life molded coils
  • Mounting stud models can be ?eld converted to manual stem
Options:
  • Manual stem or mounting stud
Specifications:
  • Maximum ?uid temperature: 250°F
  • Maximum working pressure: 500 psig
  • MOPD: 300 psig
  • UL/CUL ?le number: MP604
Read more
Specs
Type:
Solenoid Valve
Connection Size:
7/8"
Connection Type:
ODF
Max Operating Temp:
250°F
Max Pressure:
500 psig
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.