Save 5% on Uponor Products
Description
3/8" ODF 200RD-3T3 2-Way Pilot-Operated Manual Stem Valve

The 200RD is a pilot-operated, 2-way, normally closed, solenoid valve that is suitable for all refrigerants, Including R-410A. 200RD valves are used for liquid, discharge, or suction gas refrigerant service.

Features:
  • One coil fits all valve sizes
  • Extended ends for easy installation (standard)
  • Long-life molded coils
  • PTFE O-ring for superior external sealing

Options:
  • Available in 5 orifice sizes
  • Manual stem or mounting stud
  • Bi-Flow operation-conversion either factory assembled or with kit except 200RD 7,9 & 12

Specifications:
  • Maximum fluid temperature: 250°F
  • Maximum working pressure: 680 psig
  • Minimum operating pressure drop: 2 psi
  • MOPD: 550 psig
  • UL/CUL file number: MP604
Read more
Specs
Product Type:
Valve
Connection Size:
3/8"
Connection Type:
ODF
Features:
Pilot Operated
Mounting Stud
Body Pattern:
2-Way
Position:
Normally Closed
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.