Pros, Join Our TradeMaster Program!
Description
1-1/4" Electro-Galvanized Split Ring Extension Hanger
  • Material: Malleable Iron
  • Finish: Electro-Galvanized.
  • Service: Designed for the suspension of non-insulated stationary pipe lines horizontally or vertically.
  • Approvals: Complies with Federal Specification WWH-171-E (Type# 25), A-A-1192A (Type# 12), Manufacturers’ Standardization Society SP-58 and MSS SP-69 (Type# 12).
Read more
Specs
Size:
1-1/4"
Pipe Size:
1.660" (O.D)
Material:
Malleable Iron
Finish:
Electro-Galvanized
Max Load:
180 lbs
Rod Diameter:
3/8"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.