Apply to be a TradeMaster!
120V H-Series Medium Duty 2-Position Damper Actuator (Linkage CW)
Hover image to zoom

120V H-Series Medium Duty 2-Position Damper Actuator (Linkage CW)

Brand:
Erie
SKU:
0453H0038KB00
Rating:
(2)
Q&A:
(0)
120V H-Series Medium Duty 2-Position Damper Actuator (Linkage CW)
Hover image to zoom
$108.64 each
In Stock
In Stock
Get 9 Thu, Mar 30
More Available
Fast Track Logo
Order by 4PM, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
120v
Body Pattern icon
2-Way
Temperature Range (F) icon
0°F - 120°F
Rotation icon
CW

Description

The 453H, medium duty damper actuators are designed for a variety of two-position, Spring Return damper applications. The 453H uses a two-wire thermostat control.

Features:
  • Available with end switch
  • Linkage or direct drive available
  • Hysteresis synchronous motor with a "lost motion" drive to protect the gear train from closing shock

Specs

Actuator Type:

On/Off

Voltage:

120v

Temperature Range (F):

0°F - 120°F

Auxiliary Switch:

SPDT

Hertz:

50/60

Body Pattern:

2-Way

Action:

Spring Return

Rotation:

CW

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy