TM_Acquisition-S
24V L-Series Light Duty 2-Position Damper Actuator w/ End Switch (Direct CW)
Hover image to zoom

24V L-Series Light Duty 2-Position Damper Actuator w/ End Switch (Direct CW)

Brand:
Erie
SKU:
0453L0077GA01
Rating:
(0)
Q&A:
(0)
24V L-Series Light Duty 2-Position Damper Actuator w/ End Switch (Direct CW)
Hover image to zoom
$117.98 each
Out of Stock
Out of Stock
Get it Tue, Oct 10 - Tue, Oct 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
24v
Body Pattern icon
2-Way
Temperature Range (F) icon
0°F - 120°F
Rotation icon
CW

Description

The 453L, light duty damper actuators are designed for a variety of two-position, spring return, damper applications. The 453L uses a two-wire thermostat control.

Features:
  • Direct or linkage drive
  • Simple 2-wire thermostat control
  • Optional end switch
  • Quick mounting
  • CW or CCW models
  • Quiet operation
  • UL Recognized

Specs

Actuator Type:

On/Off

Voltage:

24v

Temperature Range (F):

0°F - 120°F

Wiring:

18" Leads

Hertz:

50/60

Body Pattern:

2-Way

Action:

Spring Return

Rotation:

CW

Switch:

End Switch

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy