1" Full Port Sweat Ball Valve

Brand:
Everflow
SKU:
300C001
Rating:
(0)
Q&A:
(0)
1" Full Port Sweat Ball Valve
Hover image to zoom

1" Full Port Sweat Ball Valve

Brand:
Everflow
SKU:
300C001
Rating:
(0)
Q&A:
(0)
$12.21 each
BOX UP & SAVE 6%
$68.88 box of 6
$11.48 each
Out of Stock
Out of Stock
Get it Tue, Feb 21 - Tue, Feb 28
Non-Potable Water Applications
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
FBVS-3C, 1" Full Port Sweat Ball Valve
Brand:
Watts
SKU:
0547112
(1)
In Stock
In Stock
Get 37 Wed, Feb 8
Fast Track Logo
Order by today, receive 37 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
Size icon
1"
Connection Type icon
Sweat Connection
Material icon
Brass
Handle Style icon
Lever
Lead Free icon
No
Port Type icon
Full Port
Description
Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014.

  • Brass ball valve (Full port) CXC
  • Steel handle with plastic handle
Specs
Size:

1"

Material:

Brass

Handle Style:

Lever

Connection Type:

Sweat

Features:

Standard

WSP:

150

WOG:

600

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Full Port

Contact
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy