1/2" Full Port Sweat Ball Valve

Brand:
Everflow
SKU:
300C012
Rating:
(0)
Q&A:
(0)
1/2" Full Port Sweat Ball Valve
Hover image to zoom

1/2" Full Port Sweat Ball Valve

Brand:
Everflow
SKU:
300C012
Rating:
(0)
Q&A:
(0)
$5.14 each
BOX UP & SAVE 8%
$56.76 box of 12
$4.73 each
In Stock
In Stock
Get 8 Mon, Feb 6
Non-Potable Water Applications
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Product Highlights
Size icon
1/2"
Connection Type icon
Sweat Connection
Material icon
Brass
Handle Style icon
Lever
Lead Free icon
No
Port Type icon
Full Port
Description
Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications
  • Brass ball valve (Full port) CXC
  • Steel handle with plastic handle
Specs
Size:

1/2"

Material:

Brass

Connection Type:

Sweat

Features:

Standard

WSP:

150

WOG:

600

Port Type:

Full Port

Handle Style:

Lever

Valve Construction:

2 piece

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy