Pros, Join Our TradeMaster Program!
Description
1/2" Press X 1/2" FIP Ball Valve (Lead Free)

  • Lead free DZR brass material
  • Full port forged brass body
  • 250 WOG
  • Max Temp: 203°F
  • Hide Description
    Manuals (1)
    Specs
    Size:

    1/2"

    Material:

    Brass

    Handle Style:

    Lever

    Application:

    Plumbing

    Connection Method:

    Threaded

    Press

    Connection Type:

    Press x FNPT

    Lead Free:

    Yes

    Standards Met:

    NSF 372

    NSF 61

    CUPC

    Port Type:

    Full Port

    ×
    2 Videos

      Product Review

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.