Shop Milwaukee
1" Gas Ball Valve
Magnifying glass
Hover image to zoom

1" Gas Ball Valve

Brand:
Everflow
SKU:
4501T
Rating:
(4)
Q&A:
(1)
1" Gas Ball Valve
Magnifying glass
Hover image to zoom
$10.91 each
BOX UP & SAVE 6%
$51.50 box of 5
$10.30 each
In Stock
In Stock
Get 1 Mon, Feb 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Handle Style
Lever
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Fuel Type
Propane
Product Highlight: Pressure Rating
125 psi

Specs

Size:

1"

Handle Style:

Lever

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Thread Type:

Female

Fuel Type:

Propane

Pressure Rating:

125 psi

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
Handle Style
Connection Type
Connection Method
CURRENT ITEM
Product Image of 1" Gas Ball Valve
1" Gas Ball Valve
SKU: 4501T
(4)
1"
Lever
FNPT x FNPT
Threaded
1" Gas Ball Valve
SKU: GBV100
1"
Lever
FNPT x FNPT
Threaded
1"
Lever
FNPT x FNPT
Threaded

You May Also Need

1" Black Union
SKU: FBUN1
Ward
1" Black Tee
SKU: FBTE1
Ward
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy