Apply to be a TradeMaster!
3" Full Port Sweat Ball Valve (Lead Free)
Hover image to zoom

3" Full Port Sweat Ball Valve (Lead Free)

Brand:
Everflow
SKU:
610C003-NL
Rating:
(1)
Q&A:
(0)
3" Full Port Sweat Ball Valve (Lead Free)
Hover image to zoom
$162.21 each
Backorder
Backorder
Get it Thu, Aug 15 - Fri, Sep 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Want it Sooner?
LFFBVS-3C-M1, 3" Full Port Sweat Ball Valve (Lead Free)
Brand:
Watts
SKU:
88005707
(0)
In Stock
In Stock
Get 2 Wed, Jul 24 - Fri, Jul 26
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Size icon
3"
Connection Type icon
C x C Connection
Material icon
Brass
Handle Style icon
Lever
Lead Free icon
Yes
Port Type icon
Full Port

Description

  • Brass ball valve (Full port) CxC
  • Steel handle with plastic grip

Approvals:


UL: Underwriters Laboratories Inc.
CSA: Canadian Standards Association

Specs

Size:

3"

Material:

Brass

Features:

Standard

Handle Style:

Lever

Connection Method:

Sweat

Connection Type:

C x C

WSP:

150

WOG:

600

Valve Construction:

2 piece

Port Type:

Full Port

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Material
Features
Handle Style
Connection Method
CURRENT ITEM
3" Full Port Sweat Ball Valve (Lead Free)
3" Full Port Sweat Ball Valve (Lead Free)
SKU: 610C003-NL
(1)
3"
Brass
Standard
Lever
Sweat
3"
Brass
Standard
Lever
Sweat
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy