TM_Acquisition-S
1-1/2" Full Port Sweat Ball Valve (Lead Free)
Hover image to zoom

1-1/2" Full Port Sweat Ball Valve (Lead Free)

Brand:
Everflow
SKU:
610C112-NL
Rating:
(15)
Q&A:
(5)
1-1/2" Full Port Sweat Ball Valve (Lead Free)
Hover image to zoom
$42.69 each
BOX UP & SAVE 5%
$81.20 box of 2
$40.60 each
Out of Stock
Out of Stock
Get it Tue, Oct 17 - Tue, Oct 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
LFFBVS-3C-M1, 1-1/2" Full Port Sweat Ball Valve, Lead Free
Brand:
Watts
SKU:
88005704
(3)
In Stock
In Stock
Get 115 Wed, Oct 4
Fast Track Logo
Order by today, receive 115 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Size icon
1-1/2"
Connection Type icon
C x C Connection
Material icon
Brass
Handle Style icon
Lever
Lead Free icon
Yes
Port Type icon
Full Port

Description

  • Brass ball valve (Full port) CxC
  • Steel handle with plastic grip

Approvals:


UL: Underwriters Laboratories Inc.
CSA: Canadian Standards Association

NOTE: Image depicts 1" sweat ball valve

Specs

Size:

1-1/2"

Material:

Brass

Features:

Standard

Handle Style:

Lever

Connection Method:

Sweat

Connection Type:

C x C

WSP:

150

WOG:

600

Valve Construction:

2 piece

Lead Free:

Yes

Port Type:

Full Port

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy