TM_Acquisition-S
2" Full Port Threaded Ball Valve (Lead Free)
Hover image to zoom

2" Full Port Threaded Ball Valve (Lead Free)

Brand:
Everflow
SKU:
610T002-NL
Rating:
(15)
Q&A:
(5)
2" Full Port Threaded Ball Valve (Lead Free)
Hover image to zoom
$61.79 each
BOX UP & SAVE 4%
$118.50 box of 2
$59.25 each
In Stock
In Stock
Get 3 Fri, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
2"
Connection Type icon
Threaded Connection
Material icon
Brass
Handle Style icon
Lever
Lead Free icon
Yes
Port Type icon
Full Port

Description

  • Brass ball valve (Full port) IPS
  • Steel handle with plastic grip

Approvals:


UL: Underwriters Laboratories Inc.
CSA: Canadian Standards Association

Specs

Size:

2"

Material:

Brass

Features:

Standard

Handle Style:

Lever

Connection Type:

Threaded

Thread Type:

Female

WSP:

150

WOG:

600

Valve Construction:

2 piece

Port Type:

Full Port

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy