Apply to be a TradeMaster!
3/4" Full Port Threaded Ball Valve (Lead Free)
Hover image to zoom

3/4" Full Port Threaded Ball Valve (Lead Free)

Brand:
Everflow
SKU:
610T034-NL
Rating:
(15)
Q&A:
(5)
3/4" Full Port Threaded Ball Valve (Lead Free)
Hover image to zoom
$11.52 each
BOX UP & SAVE 5%
$109.30 box of 10
$10.93 each
In Stock
In Stock
Get 396 Tue, Mar 28
More Available
Fast Track Logo
Order by 4PM, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
3/4"
Connection Type icon
Threaded Connection
Material icon
Brass
Handle Style icon
Lever
Lead Free icon
Yes
Port Type icon
Full Port

Description

  • Brass ball valve (Full port) IPS
  • Steel handle with plastic grip

Approvals:


UL: Underwriters Laboratories Inc.
CSA: Canadian Standards Association

Specs

Size:

3/4"

Features:

Standard

Material:

Brass

Handle Style:

Lever

Connection Type:

Threaded

Thread Type:

Female

WSP:

150

WOG:

600

Valve Construction:

2 piece

Lead Free:

Yes

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy