Trade Professional? Apply to become a TradeMaster!
Description
  • Brass ball valve (Full port) IPS
  • Steel handle with plastic grip

Approvals:


UL: Underwriters Laboratories Inc.
CSA: Canadian Standards Association
Read more
Specs
Size:
1-1/2"
Material:
Brass
Features:
Standard
Handle Style:
Lever
Connection Type:
Threaded
Thread Type:
Female
WSP:
150
WOG:
600
Valve Construction:
2 piece
Lead Free:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET
1 Video

    15 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.