TM_Acquisition-S
2-1/2" Full Port Threaded Ball Valve (Lead Free)
Hover image to zoom

2-1/2" Full Port Threaded Ball Valve (Lead Free)

Brand:
Everflow
SKU:
610T212-NL
Rating:
(1)
Q&A:
(0)
2-1/2" Full Port Threaded Ball Valve (Lead Free)
Hover image to zoom
$148.23 each
Out of Stock
Out of Stock
Get it Wed, Oct 25 - Wed, Nov 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Want it Sooner?
LFFBV-3C-M1, 2-1/2" Full Port Threaded Ball Valve, Lead Free
Brand:
Watts
SKU:
88005697
(0)
In Stock
In Stock
Get 12 Wed, Oct 11
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Size icon
2-1/2"
Connection Type icon
Threaded Connection
Material icon
Brass
Handle Style icon
Lever
Lead Free icon
Yes
Port Type icon
Full Port

Description

  • Brass ball valve (Full port) IPS
  • Steel handle with plastic grip

Approvals:


UL: Underwriters Laboratories Inc.
CSA: Canadian Standards Association

NOTE: Image depicts 1" threaded ball valve

Specs

Size:

2-1/2"

Material:

Brass

Features:

Standard

Connection Type:

Threaded

Thread Type:

Female

WSP:

150

WOG:

600

Handle Style:

Lever

Valve Construction:

2 piece

Lead Free:

Yes

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy