COVID-19 Landing Page
Description
5/8" OD Compression x 3/8" OD Compression Straight Stop Valve - No Lead (Chrome)
Read more
Specs
Outlet Size:
3/8"
Inlet Size:
5/8"
Valve Type:
Straight
Lead Free:
Yes
Inlet Type:
OD Compression
Outlet Type:
OD Compression
Type:
Multi Turn
Material:
Chrome Plated Brass
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.