Apply to be a TradeMaster!
3/4" Expansion PEX EP Plug
Hover image to zoom
3/4" Expansion PEX EP Plug
Hover image to zoom
$1.41 each
BOX UP & SAVE 24%
$26.75 box of 25
$1.07 each
In Stock
In Stock
Get 259 Wed, Jul 17
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
3/4"
Material icon
Engineered Plastic
Tubing Compatibility icon
PEX
Fitting System Compatibility icon
Expansion PEX
Standards Met icon
ASTM F1960, NSF 61, NSF 14, NSF 372 Standards Met
Max Pressure (PSI) icon
200 PSI

Specs

Material:

Engineered Plastic

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Standards Met:

ASTM F1960

NSF 61

NSF 14

NSF 372

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Size:

3/4"

PEX Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Material
Application
Max Pressure (PSI)
Standards Met
Fitting System Compatibility
CURRENT ITEM
Engineered Plastic
Heating
Plumbing
200
ASTM F1960
NSF 61
NSF 14
NSF 372
Expansion PEX
Engineered Plastic
Heating
Plumbing
200
ASTM F1960
NSF 61
NSF 14
NSF 372
CSA B137.5
Expansion PEX
Brass
Plumbing
Heating
200
ASTM F877
ASTM F1960
NSF 61
NSF 14
NSF 372
Expansion PEX

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy