Pros, Join Our TradeMaster Program!
Description
Everflow crimp fittings are compatible with PEX tubing. Crimp fittings are barbed for installation inside tubing after which a crimp ring or cinch clamp is used to hold the fitting onto the tubing.

Copper PEX rings are crimped using a Crimp Tool to an acceptable diameter then checked by a diameter Go-No-Go Gauge. Copper PEX rings are designed to go over PEX tubing to lock in barbed PEX crimp fittings onto the tubing. High quality material and manufacturing insure a tight seal over PEX tubing using a pex crimping Tool.
Hide Description
Specs
Size:

1-1/4"

Fitting System Compatibility:

Crimp

Material:

Copper

Max Pressure (PSI):

200

Warranty:

5-Year Limited Warranty

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp/Clamp (Bluefin)

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Type:

Crimp Ring

×
1 Video

    2 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.