Pros, Join Our TradeMaster Program!
Description
This product is a 1/2" Expansion PEX x 1/2" Male Threaded Brass Ball Valve. This product is compatible with the ProPEX expander tool.
Read more
Manuals (1)
Specs
Application:
Heating
Plumbing
Size:
1/2"
Material:
Brass
Thread Type:
Male
Fitting System Compatibility:
Expander (ProPEX)
Tubing Compatibility:
PEX-a
Lead Free:
Yes
Body Pattern:
Straight
×
Questions?
Limited Service
Call in support is paused due to a power outage. Please text, livechat, or email us for assistance!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.