3/4" x 3/4" x 1/4" Galvanized Reducing Tee

Brand:
Everflow
SKU:
GMRT0340
Rating:
(0)
Q&A:
(0)
3/4" x 3/4" x 1/4" Galvanized Reducing Tee
Hover image to zoom

3/4" x 3/4" x 1/4" Galvanized Reducing Tee

Brand:
Everflow
SKU:
GMRT0340
Rating:
(0)
Q&A:
(0)
$4.11 each
BOX UP & SAVE 12%
$90.00 box of 25
$3.60 each
Out of Stock
Out of Stock
Get it Fri, Feb 17 - Fri, Feb 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Product Highlights
Size icon
3/4" x 1/4"
Pressure Rating icon
150 psi
Material icon
Galvanized
Description
  • 150# Black & Galvanized Malleable Iron Fittings.
  • Meets or exceeds all applicable ASTM and ANSI standards.
  • Stocked from 1/8" through 2" diameters
  • 100% pressure tested before leaving the factory
Specs
Size:

3/4" x 1/4"

Pressure Rating:

150 psi

Material:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy